Stirrup handle
Stirrup handle - 1
Stirrup handle - 2
Stirrup handle - 3

For detailed information, other images and documents, please select individual articles from the following table.

Stirrup handle

  • Material: Stainless steel A2
  • Surface structure: Brushed
  • Thread type: Metric thread
  • Thread diameter: 4 mm
  • Thread length (metric thread): 10 mm

See product details

Available in 10 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Height Diameter Dimension between axes Quantity PU
price/PU
0685237441
104 mm 30 mm 8 mm 96 mm
0685237444
200 mm 30 mm 8 mm 192 mm
0685237442
136 mm 30 mm 8 mm 128 mm
0685237443
168 mm 30 mm 8 mm 160 mm
0685237462
138 mm 35 mm 10 mm 128 mm
0685237461
106 mm 35 mm 10 mm 96 mm
0685237463
170 mm 35 mm 10 mm 160 mm
0685237464
202 mm 35 mm 10 mm 192 mm
0685237465
298 mm 35 mm 10 mm 288 mm
0685237466
362 mm 35 mm 10 mm 352 mm
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
Specified dimensions not binding. Subject to technical changes!

Specified dimensions not binding. Subject to technical changes!