Pressure regulator_2

For detailed information, other images and documents, please select individual articles from the following table.

Pressure regulator_2

For 5 kg and 11 kg bottles

  • Connection thread: DIN/Combi x 3/8 inch (left-hand thread)
  • Max. pressure: 2 bar
  • Gas consumption per hour: 6 kg

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Connection thread Max. pressure Gas consumption per hour Quantity PU
price/PU
09848110
DIN/Combi x 3/8 inch (left-hand thread) 2 bar 6 kg
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
  • 2 bar fixed setting

  • Flow capacity: max. 6 kg/h

  • Connection: DIN/combination x R 3/8" left-handed thread