Cutting and drilling oil CUT+COOL
Cutting and drilling oil CUT+COOL - 1
Cutting and drilling oil CUT+COOL - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cutting and drilling oil CUT+COOL

Multi cutting oil for light to medium machining work

  • Colour: Light brown
  • Smell/fragrance: Perfumed
  • Chemical basis: Mineral oil
  • Shelf life from production: 18 Month
  • Density: 0.889 g/cm³
  • Acid-free: Yes
  • Chlorine-free: Yes
  • Min. flashing point: 190 °C
  • Silicone-free: Yes
  • Resin-free: Yes
  • Chloric: No
  • Kinematic oil basis viscosity: 12 mm²/s

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container Free from heavy metals Paint-wetting impairment substances Quantity PU
price/PU
08930501
5 l Canister Yes No
1 pcs
0893050004
400 ml Aerosol can
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
Universal application



Cools even when sprayed


  • Protects tools

  • Welding of small workshop parts to the cutting edge is prevented


Good penetration


Penetrates the smallest tolerances



Excellent corrosion protection


  • Provides sustained protection against further rusting and corrosion

  • No after-treatment or preservation measures required


Free from silicone, chlorine, resin and acids

Notice

Free from substances that wet paint.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.