Full extension underfloor guide Dynamoov liquid soft-close
Full extension underfloor guide Dynamoov liquid soft-close - 1
Full extension underfloor guide Dynamoov liquid soft-close - 2
Full extension underfloor guide Dynamoov liquid soft-close - 3
Full extension underfloor guide Dynamoov liquid soft-close - 4
Full extension underfloor guide Dynamoov liquid soft-close - 5
Full extension underfloor guide Dynamoov liquid soft-close - 6
Full extension underfloor guide Dynamoov liquid soft-close - 7
Full extension underfloor guide Dynamoov liquid soft-close - 8
Full extension underfloor guide Dynamoov liquid soft-close - 9
Full extension underfloor guide Dynamoov liquid soft-close - 10
Full extension underfloor guide Dynamoov liquid soft-close - 11
Full extension underfloor guide Dynamoov liquid soft-close - 12

For detailed information, other images and documents, please select individual articles from the following table.

Full extension underfloor guide Dynamoov liquid soft-close

With liquid soft-close damping system

  • Load capacity: 30 kg
  • Closing system: Soft-close
  • Pullout type: Full extension

See product details

Available in 14 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal length Load capacity Closing system Pullout type Quantity PU
price/PU
F130107760
250 mm 30 kg Soft-close Full extension
F130107761
270 mm 30 kg Soft-close Full extension
F130107764
300 mm 30 kg Soft-close Full extension
F130107767
320 mm 30 kg Soft-close Full extension
F130107768
350 mm 30 kg Soft-close Full extension
F130107771
380 mm 30 kg Soft-close Full extension
F130107772
400 mm 30 kg Soft-close Full extension
F130107775
420 mm 30 kg Soft-close Full extension
F130107776
450 mm 30 kg Soft-close Full extension
F130107779
480 mm 30 kg Soft-close Full extension
F130107780
500 mm 30 kg Soft-close Full extension
F130107783
520 mm 30 kg Soft-close Full extension
F130107784
550 mm 30 kg Soft-close Full extension
F130107787
600 mm 30 kg Soft-close Full extension
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
Very quiet operation, no friction


thanks to fully synchronised runners



Easy and precise performance


thanks to abrasion-resistant plastic rollers



High lateral stability


thanks to wide guide rails



Lowest withdrawal forces


Also suitable for small drawers



Narrow gap profile


Thanks to integrated front support

Notice

The lock coupling enables height adjustment of + 3.5 mm.

Specified dimensions not binding. Subject to technical changes!