Concrete screw, pan head W-BS-P/A4
Concrete screw, pan head W-BS-P/A4 - 1
Concrete screw, pan head W-BS-P/A4 - 2
Concrete screw, pan head W-BS-P/A4 - 3
Concrete screw, pan head W-BS-P/A4 - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Concrete screw, pan head W-BS-P/A4

Ideal for mounting mounting rails, panel materials or fire-protection panels, stainless steel A4

  • Anchor size: 6 mm
  • Thread diameter: 7.5 mm
  • Nominal drill-bit diameter (d 0): 6 mm
  • Drill hole depth (h 1.1): 40 mm
  • Drill hole depth (h 1.2): 45 mm
  • Embedding depth (h nom1): 35 mm
  • Embedding depth (h nom2): 40 mm
  • Internal drive: TX30
  • Material: Stainless steel A4, 1.4401
  • Head diameter: 15 mm

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor length (l) Attachment height (t fix 1) Attachment height (t fix 2) Attachment height (t fix 3) Quantity PU
price/PU
5929246025
60 mm 25 mm 20 mm 5 mm
100 pcs
5929246045
80 mm 45 mm 40 mm 25 mm
100 pcs
5929246065
100 mm 65 mm 60 mm 45 mm
100 pcs
5929246015
50 mm 15 mm 10 mm
100 pcs
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
Extremely flexible to use


Three anchoring depths (size 6 - 14) and a large variety of types



  • High load-bearing capacities

  • Virtually no expansion effect, enabling minimal axis and edge distances to be maintained

  • Very quick and easy to install

  • No installation torque required

  • Immediate load-bearing capacity – no waiting
Notice

From size 8, we recommend the use of a suitable tangential impact screwdriver for installation.


If several anchors are arranged behind each other in the same load direction, only one anchor is positioned for transverse loads.

ETA-16/0043 for individual attachment


Option 1, cracked and non-cracked concrete



ETA-16/0128 for multiple attachment


Concrete


Hollow-core prestressed concrete ceilings



Fire resistance


R30, R60, R90, R120; Technical Report TR020 (included in the approvals)