Varifix® console set, heavy-duty design - C2C
Varifix<SUP>®</SUP> console set, heavy-duty design - C2C - 1
Varifix<SUP>®</SUP> console set, heavy-duty design - C2C - 2
Varifix<SUP>®</SUP> console set, heavy-duty design - C2C - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Varifix® console set, heavy-duty design - C2C

For refrigerators/air conditioning units

  • Max. loading weight: 160 kg
  • Surface: Zinc plated
  • Vertical-section length: 520 mm
  • Load capacity: 160 kg
  • Load capacity per pair: 160 kg

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Support-arm length Material With rubber-metal cushion Product weight (per item) Quantity PU
price/PU
0862423548
480 mm Steel / rubber Yes 5560 g
1 pcs
0862423556
560 mm Steel / rubber Yes 6106 g
1 pcs
0862423564
640 mm Steel / rubber Yes 6366 g
1 pcs
0862423448
480 mm Steel No 4700 g
1 pcs
0862423456
560 mm Steel No 5835 g
1 pcs
0862423464
640 mm Steel No 5780 g
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
Easy height adjustments


Pre-mounted hammer head bolts



Flexible adjustment of attachment


with channel nuts



Rapid wall mounting


Cut-to-length mounting rail 41/41/1.8 including end caps



Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB