Number plate holder Klapp-Fix, printed

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Number plate holder Klapp-Fix, printed

One-piece system with a fold-out frame

  • Version: Printed
  • Suitable for number-plate size: 520 x 110 mm
  • Printed strip width x printed strip height: 480 x 11.5 mm
  • Width: 530 mm
  • Height: 131 mm
  • Material: PP - Polypropylene

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colours of print Minimum order quantity Minimum order quantity note Version Quantity PU
price/PU
0825964
1-coloured 1 PCS PU = 100 pieces, including print costs and layout Printed
1 pcs
082560
Silver negative 100 PCS Printed
1 pcs
082562
2-coloured 100 PCS Printed
1 pcs
082561
1-coloured white 100 PCS Printed
1 pcs
082561 03
Silver positive 100 PCS Printed
1 pcs
082563
3-coloured 100 PCS Printed
1 pcs
082564
4-coloured 100 PCS Printed
1 pcs
082565
5-coloured 100 PCS Printed
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
With customised printing



Particularly harmonious and appealing design



Long-lasting advertising effect thanks to


high degree of stability and long service life

Notice

Please use key (art. no. 0825 990) to open.

Meets EU directive (EEC 74/483)