Mounting plate TIOMOS 1D
Mounting plate TIOMOS 1D - 1
Mounting plate TIOMOS 1D - 2
Mounting plate TIOMOS 1D - 3
Mounting plate TIOMOS 1D - 4

For detailed information, other images and documents, please select individual articles from the following table.

Mounting plate TIOMOS 1D

With 2-point attachment for assembly with ASSY or Euro screw

  • Material: Steel
  • Surface: Nickel plated

See product details

Available in 10 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Mounting plate height Material Surface Quantity PU
price/PU
F058139886
8 mm Steel Nickel plated
F058139887
9 mm Steel Nickel plated
F058139888
9.5 mm Steel Nickel plated
F058139889
14 mm Steel Nickel plated
F058139890
15 mm Steel Nickel plated
F058139891
15.5 mm Steel Nickel plated
F058139892
6 mm Steel Nickel plated
F058139893
12 mm Steel Nickel plated
F058139894
19 mm Steel Nickel plated
F058139895
21 mm Steel Nickel plated
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
Easy to adjust the height using a threaded screw


Self-retaining in all positions



3D adjustment


Easy-to-adjust joint arrangement



2-point mounting


Secure connection to the furniture side



∅Attachment with ASSY screws 3.5 or Euro screw (head 6.8 mm)

Notice

All settings can be made independently of each other using a screwdriver with circular blade

Specified dimensions not binding. Subject to technical changes!