1/2-inch multi-angle ratchet
1/2-inch multi-angle ratchet - 1
1/2-inch multi-angle ratchet - 2

For detailed information, other images and documents, please select individual articles from the following table.

1/2-inch multi-angle ratchet

Joint can be rotated through 180° and fixed in desired position, is therefore very well-suited to tightening powerfully in different positions.

  • Tip size: 1/2 inch

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Handle diameter Width of head Tip size Quantity PU
price/PU
0712130102
490 mm 35 mm 20 mm 1/2 inch
1 pcs
0712130101
365 mm 33 mm 15 mm 1/2 inch
0712130105
600 mm 35 mm 20 mm 1/2 inch
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
  • Standard: DIN 3122, ISO 3315

  • Design: Chromium-plated