Pan head screw with H cross recess
Pan head screw with H cross recess - 1
Pan head screw with H cross recess - 2
Pan head screw with H cross recess - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pan head screw with H cross recess

DIN 7985 A2 stainless steel, plain

See product details

Available in 137 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Length Head diameter Head height Quantity PU
price/PU
02836 40
M6 40 mm 12 mm 4.6 mm
02836 45
M6 45 mm 12 mm 4.6 mm
02836 50
M6 50 mm 12 mm 4.6 mm
100 pcs
02836 55
M6 55 mm 12 mm 4.6 mm
200 pcs
02836 65
M6 65 mm 12 mm 4.6 mm
200 pcs
02836 60
M6 60 mm 12 mm 4.6 mm
100 pcs
02836 80
M6 80 mm 12 mm 4.6 mm
100 pcs
02836 8
M6 8 mm 12 mm 4.6 mm
02838 10
M8 10 mm 16 mm 6 mm
200 pcs
02836 90
M6 90 mm 12 mm 4.6 mm
200 pcs
02838 12
M8 12 mm 16 mm 6 mm
02838 100
M8 100 mm 16 mm 6 mm
100 pcs
02838 16
M8 16 mm 16 mm 6 mm
100 pcs
02838 20
M8 20 mm 16 mm 6 mm
100 pcs
02838 25
M8 25 mm 16 mm 6 mm
100 pcs
02838 40
M8 40 mm 16 mm 6 mm
100 pcs
02838 30
M8 30 mm 16 mm 6 mm
100 pcs
02838 50
M8 50 mm 16 mm 6 mm
02838 45
M8 45 mm 16 mm 6 mm
100 pcs
02838 60
M8 60 mm 16 mm 6 mm
100 pcs
02838 70
M8 70 mm 16 mm 6 mm
100 pcs
02838 80
M8 80 mm 16 mm 6 mm
100 pcs
02838 90
M8 90 mm 16 mm 6 mm
100 pcs
028316 10
M1.6 10 mm 3.2 mm 1.3 mm
1000 pcs
028316 12
M1.6 12 mm 3.2 mm 1.3 mm
1000 pcs
028316 16
M1.6 16 mm 3.2 mm 1.3 mm
028316 3
M1.6 3 mm 3.2 mm 1.3 mm
1000 pcs
028316 5
M1.6 5 mm 3.2 mm 1.3 mm
1000 pcs
028316 6
M1.6 6 mm 3.2 mm 1.3 mm
1000 pcs
02832 10
M2 10 mm 4 mm 1.6 mm
028316 8
M1.6 8 mm 3.2 mm 1.3 mm
1000 pcs
02832 14
M2 14 mm 4 mm 1.6 mm
1000 pcs
02832 12
M2 12 mm 4 mm 1.6 mm
2000 pcs
02832 16
M2 16 mm 4 mm 1.6 mm
1000 pcs
02832 3
M2 3 mm 4 mm 1.6 mm
2000 pcs
02832 4
M2 4 mm 4 mm 1.6 mm
2000 pcs
02832 6
M2 6 mm 4 mm 1.6 mm
02832 5
M2 5 mm 4 mm 1.6 mm
2000 pcs
02832 8
M2 8 mm 4 mm 1.6 mm
1000 pcs
028325 10
M2.5 10 mm 5 mm 2 mm
028325 14
M2.5 14 mm 5 mm 2 mm
1000 pcs
028325 12
M2.5 12 mm 5 mm 2 mm
2000 pcs
028325 18
M2.5 18 mm 5 mm 2 mm
1000 pcs
028325 16
M2.5 16 mm 5 mm 2 mm
1000 pcs
028325 22
M2.5 22 mm 5 mm 2 mm
1000 pcs
028325 20
M2.5 20 mm 5 mm 2 mm
1000 pcs
028325 3
M2.5 3 mm 5 mm 2 mm
1000 pcs
028325 25
M2.5 25 mm 5 mm 2 mm
1000 pcs
028325 5
M2.5 5 mm 5 mm 2 mm
1000 pcs
028325 4
M2.5 4 mm 5 mm 2 mm
1000 pcs
02833 10
M3 10 mm 6 mm 2.4 mm
028325 8
M2.5 8 mm 5 mm 2 mm
02833 20
M3 20 mm 6 mm 2.4 mm
02833 22
M3 22 mm 6 mm 2.4 mm
1000 pcs
02833 25
M3 25 mm 6 mm 2.4 mm
02833 28
M3 28 mm 6 mm 2.4 mm
1000 pcs
02833 35
M3 35 mm 6 mm 2.4 mm
1000 pcs
02833 4
M3 4 mm 6 mm 2.4 mm
02833 40
M3 40 mm 6 mm 2.4 mm
1000 pcs
02833 45
M3 45 mm 6 mm 2.4 mm
1000 pcs
02833 5
M3 5 mm 6 mm 2.4 mm
02833 50
M3 50 mm 6 mm 2.4 mm
1000 pcs
02833 8
M3 8 mm 6 mm 2.4 mm
028335 8
M3.5 8 mm 7 mm 2.7 mm
1000 pcs
02834 10
M4 10 mm 8 mm 3.1 mm
02834 100
M4 100 mm 8 mm 3.1 mm
500 pcs
02834 14
M4 14 mm 8 mm 3.1 mm
02834 12
M4 12 mm 8 mm 3.1 mm
02834 16
M4 16 mm 8 mm 3.1 mm
02834 20
M4 20 mm 8 mm 3.1 mm
02834 18
M4 18 mm 8 mm 3.1 mm
1000 pcs
02834 28
M4 28 mm 8 mm 3.1 mm
500 pcs
02834 22
M4 22 mm 8 mm 3.1 mm
1000 pcs
02834 4
M4 4 mm 8 mm 3.1 mm
1000 pcs
02834 35
M4 35 mm 8 mm 3.1 mm
02834 40
M4 40 mm 8 mm 3.1 mm
500 pcs
02834 45
M4 45 mm 8 mm 3.1 mm
500 pcs
02834 5
M4 5 mm 8 mm 3.1 mm
1000 pcs
02834 50
M4 50 mm 8 mm 3.1 mm
500 pcs
02834 55
M4 55 mm 8 mm 3.1 mm
500 pcs
02834 6
M4 6 mm 8 mm 3.1 mm
02834 60
M4 60 mm 8 mm 3.1 mm
500 pcs
02834 65
M4 65 mm 8 mm 3.1 mm
500 pcs
02834 70
M4 70 mm 8 mm 3.1 mm
500 pcs
02834 8
M4 8 mm 8 mm 3.1 mm
02835 10
M5 10 mm 10 mm 3.8 mm
02835 12
M5 12 mm 10 mm 3.8 mm
02835 16
M5 16 mm 10 mm 3.8 mm
02835 20
M5 20 mm 10 mm 3.8 mm
02835 22
M5 22 mm 10 mm 3.8 mm
1000 pcs
02835 25
M5 25 mm 10 mm 3.8 mm
02835 28
M5 28 mm 10 mm 3.8 mm
500 pcs
02835 50
M5 50 mm 10 mm 3.8 mm
02835 55
M5 55 mm 10 mm 3.8 mm
100 pcs
02835 60
M5 60 mm 10 mm 3.8 mm
02835 6
M5 6 mm 10 mm 3.8 mm
02835 80
M5 80 mm 10 mm 3.8 mm
200 pcs
02835 70
M5 70 mm 10 mm 3.8 mm
200 pcs
02836 10
M6 10 mm 12 mm 4.6 mm
02836 100
M6 100 mm 12 mm 4.6 mm
200 pcs
02836 12
M6 12 mm 12 mm 4.6 mm
02836 14
M6 14 mm 12 mm 4.6 mm
200 pcs
02836 16
M6 16 mm 12 mm 4.6 mm
02836 20
M6 20 mm 12 mm 4.6 mm
02836 22
M6 22 mm 12 mm 4.6 mm
200 pcs
02836 25
M6 25 mm 12 mm 4.6 mm
02836 30
M6 30 mm 12 mm 4.6 mm
028316 4
M1.6 4 mm 3.2 mm 1.3 mm
1000 pcs
028325 6
M2.5 6 mm 5 mm 2 mm
02832 20
M2 20 mm 4 mm 1.6 mm
1000 pcs
02833 14
M3 14 mm 6 mm 2.4 mm
1000 pcs
02833 12
M3 12 mm 6 mm 2.4 mm
02835 18
M5 18 mm 10 mm 3.8 mm
500 pcs
02834 30
M4 30 mm 8 mm 3.1 mm
02835 30
M5 30 mm 10 mm 3.8 mm
02835 45
M5 45 mm 10 mm 3.8 mm
200 pcs
02835 40
M5 40 mm 10 mm 3.8 mm
02836 18
M6 18 mm 12 mm 4.6 mm
500 pcs
02836 70
M6 70 mm 12 mm 4.6 mm
02838 35
M8 35 mm 16 mm 6 mm
100 pcs
02835 90
M5 90 mm 10 mm 3.8 mm
200 pcs
02832 18
M2 18 mm 4 mm 1.6 mm
1000 pcs
02834 25
M4 25 mm 8 mm 3.1 mm
02836 35
M6 35 mm 12 mm 4.6 mm
100 pcs
02833 16
M3 16 mm 6 mm 2.4 mm
02833 6
M3 6 mm 6 mm 2.4 mm
02833 18
M3 18 mm 6 mm 2.4 mm
1000 pcs
02833 30
M3 30 mm 6 mm 2.4 mm
02835 8
M5 8 mm 10 mm 3.8 mm
02835 35
M5 35 mm 10 mm 3.8 mm
02833 60
M3 60 mm 6 mm 2.4 mm
500 pcs
028335 20
M3.5 20 mm 7 mm 2.7 mm
1000 pcs
028310 35
M10 35 mm 20 mm 7.5 mm
200 pcs
028325 9
2000 pcs
028310 60
1 pcs
028325 30
1000 pcs
028310 30
100 pcs
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
Notice

DIN 7985 has been withdrawn and replaced by ISO 7045. There is some similarity (some head heights and head diameters changed | thread lengths changed | penetration depths of recessed heads changed | standard title of raised countersunk head screw changed to flat head screw).