Pure aluminium adhesive tape

For detailed information, other images and documents, please select individual articles from the following table.

Pure aluminium adhesive tape

With paper as release layer

  • Backing material: Aluminium foil
  • Barrier layer: Paper
  • Adhesive base: Synthetic natural rubber
  • Thickness: 0.07 mm
  • Colour: Silver coloured
  • Length: 50 m
  • Min./max. temperature resistance: -25 to 70 °C
  • Min./max. processing temperature: 18 to 38 °C
  • Building material class: B1 - Of low flammability
  • Adhesive force at 25 mm: 38 N
  • Elongation at break: 2.7 %
  • Silicone-free: No
  • Moisture resistance: No
  • Ultraviolet resistance: No
  • Shelf life from production: 12 Month
  • Conditions to maintain shelf life from production: storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Backing material Barrier layer Adhesive base Quantity PU
price/PU
0874100321
75 mm Aluminium foil Paper Synthetic natural rubber
1 pcs
0874100322
100 mm Aluminium foil Paper Synthetic natural rubber
1 pcs
0874100320
50 mm Aluminium foil Paper Synthetic natural rubber
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
  • Building material class B1, flame retardant

  • Easy to tear off by hand