Assembly adhesive
Assembly adhesive - 1
Assembly adhesive - 2

For detailed information, other images and documents, please select individual articles from the following table.

Assembly adhesive

Assembly adhesive for fast and high-strength adhesive bonding for indoor and outdoor applications

  • Contents: 310 ml
  • Container: Cartridge
  • Colour: Light beige
  • Chemical basis: Styrene-butadiene natural rubber
  • Min. skin-formation time: 1 min
  • Density/conditions: 1,1 g/cm³ / at 20°C
  • Min./max. processing temperature: 5 to 35 °C
  • Min./max. temperature resistance: -40 to 100 °C
  • Min. flashing point: -18 °C
  • Ultraviolet resistance: Yes
  • Silicone-free: Yes
  • Shelf life from production: 12 Month

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container Colour Chemical basis Quantity PU
price/PU
0892100100
310 ml Cartridge Light beige Styrene-butadiene natural rubber
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
High resistance


Resistant to weathering, ageing and UV



Hardens quickly


Skin forms after approx. one minute



Broad adhesive range


Can be used on a wide variety of substrates



Stable



Silicone-free

Notice
  • Not suitable for PS, PE, PP, Styrofoam. Min. one absorbent surface

  • Cannot be used on EPDM

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.