Assembly adhesive
Assembly adhesive - 1
Assembly adhesive - 2

For detailed information, other images and documents, please select individual articles from the following table.

Assembly adhesive

Assembly adhesive for fast and high-strength adhesive bonding for indoor and outdoor applications

  • Contents: 310 ml
  • Container: Cartridge
  • Colour: Light beige
  • Chemical basis: Styrene-butadiene natural rubber
  • Min. skin-formation time: 1 min
  • Density/conditions: 1.1 g/cm³ / at 20°C
  • Min./max. processing temperature: 5 to 35 °C
  • Min./max. temperature resistance: -40 to 100 °C
  • Min. flashing point: -18 °C
  • Ultraviolet resistance: Yes
  • Silicone-free: Yes
  • Shelf life from production: 12 Month

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container Colour Chemical basis Quantity PU
price/PU
0892100100
310 ml Cartridge Light beige Styrene-butadiene natural rubber
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
High resistance


Resistant to weathering, ageing and UV



Hardens quickly


Skin formation in approximately just one minute



Broad adhesive range


  • Can be used on a wide range of surfaces

  • Also suitable for use at low temperatures


Stable



Silicone-free

Notice

The flash-off time for the solvent may be longer (ranging from days to weeks) on large bonded joints, at low temperatures and on strongly compressed constructions.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.