ECO cross mounting plate
ECO cross mounting plate - 1
ECO cross mounting plate - 2
ECO cross mounting plate - 3

For detailed information, other images and documents, please select individual articles from the following table.

ECO cross mounting plate

With robust 3-point attachment for Tiomos hinges

  • Number of mounting points: 3-point
  • Material: Steel
  • Surface: Nickel plated
  • Height adjustment: +/- 2 mm slot

See product details

Available in 12 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Mounting plate height Type of assembly Number of mounting points Material Quantity PU
price/PU
F058139720
-2 mm For Assy screws Ø 3.5 mm 3-point Steel
F058139721
0 mm For Assy screws Ø 3.5 mm 3-point Steel
F058139722
2 mm For Assy screws Ø 3.5 mm 3-point Steel
F058139723
3 mm For Assy screws Ø 3.5 mm 3-point Steel
F058139735
-2 mm With Pre-mounted euroscrews, length 13.5 mm 3-point Steel
F058139736
0 mm With Pre-mounted euroscrews, length 13.5 mm 3-point Steel
F058139737
2 mm With Pre-mounted euroscrews, length 13.5 mm 3-point Steel
F058139738
3 mm With Pre-mounted euroscrews, length 13.5 mm 3-point Steel
F058139857
-2 mm With Pre-mounted euroscrews, length 10.5 mm 3-point Steel
F058139858
0 mm With Pre-mounted euroscrews, length 10.5 mm 3-point Steel
F058139859
2 mm With Pre-mounted euroscrews, length 10.5 mm 3-point Steel
F058139860
3 mm With Pre-mounted euroscrews, length 10.5 mm 3-point Steel
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
3D adjustment


Simple adjustment of gap profile



3-point attachment


Secure connection to furniture side



Attachment with ASSY screws ∅ 3.5 or with pre-installed Euro screws

Notice

All settings can be made independently of each other using a screwdriver with circular blade.

Specified dimensions not binding. Subject to technical changes!