Hammer drill/chipping hammer BMH 45-XE

For detailed information, other images and documents, please select individual articles from the following table.

Hammer drill/chipping hammer BMH 45-XE

Powerful and anti-vibration 8-kg hammer drill/chipping hammer with SDS-max drive arbour.

  • Nominal voltage: 230 V/AC
  • Frequency: 50 Hz
  • Protection class: Protection class II/protective insulation
  • Power input: 1500 W
  • Power output: 810 W
  • Min./max. idle speed: 0-305 U/min(rpm)
  • Min./max. impact rate: 1380-2760 U/min(rpm)
  • Tool holding device: Suitable for SDS-max
  • Impact energy: 12.5 J
  • Min./max. drilling diameter in concrete: 12-45 mm
  • Min./max. recommended drilling range for optimum performance (in concrete): 20-40 mm
  • Max. drilling diameter of breakthrough drill in concrete: 80 mm
  • Max. drilling capacity (volume) in concrete per minute: 221 cm³
  • Max. chiselling power in concrete: 250 kg/h
  • Max. drilling diameter of hollow drill bit in masonry: 125 mm
  • Weight of machine: 8.9 kg
  • Cable length: 4 m

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal voltage Frequency Protection class Power input Quantity PU
price/PU
07025571
230 V/AC 50 Hz Protection class II/protective insulation 1500 W
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
Comfortable working


No need to hold switch continually during prolonged chiselling work.



Adjustable drilling and impact power


The power can be reduced or increased by simply turning the electronic adjusting wheel.



Indication of malfunctions


The service LED indicates malfunctions and an imminent carbon brush replacement.



Rapid drilling progress and extremely smooth running


The anti-vibration system protects the user's joints. Shorter drilling times with high impact power.



Low-fatigue work


The 12 lockable chisel settings allow adjustment to any working angle.

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.