Braided cup brush (steel)
Braided cup brush (steel) - 1
Braided cup brush (steel) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Braided cup brush (steel)

For pre-treating metallic surfaces that must be painted or coated.

  • Diameter: 70 mm
  • Usable length of wire: 20 mm
  • Tool holding device: M14
  • Wire diameter: 0.50 mm
  • Max. rotation speed: 12500 U/min(rpm)

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Usable length of wire Tool holding device Wire diameter Quantity PU
price/PU
071469 01
70 mm 20 mm M14 0.50 mm
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
  • Hardened steel wire, braided clockwise

  • Can be used on all common angle grinders.
Notice

Always wear safety goggles and safety gloves when working with machine brushes!