Cleaner Industry Clean
Cleaner Industry Clean - 1
Cleaner Industry Clean - 2
Cleaner Industry Clean - 3
Cleaner Industry Clean - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cleaner Industry Clean

High-quality special cleaner for removing adhesive tape residue, labels and film stickers as well as stubborn dirt. NSF-certified

  • Colour: Transparent
  • Chemical basis: Special benzine with D-limonene
  • Smell/fragrance: Characteristic
  • Density: 0.74 g/cm³
  • Min. flashing point: 10 °C
  • Hazard class (German Ordinance on Combustible Liquids): AI
  • Shelf life from production/conditions: 24 Month / below 25°C
  • AOX-free: Yes
  • Silicone-free: Yes

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Colour Chemical basis Smell/fragrance Quantity PU
price/PU
0893140
500 ml Transparent Special benzine with D-limonene Characteristic
089314005
5 l Transparent Special benzine with D-limonene Characteristic
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
Effective


  • Simple removal of adhesive residue, labels, and adhesive tape

  • Dissolves stubborn dirt such as wax, rubber abrasion, silicone residues, permanent marker, oil and grease


Gentle on materials


Delicate surfaces such as aluminium, brass and stainless steel are not attacked.



User-friendly


  • No unpleasant odours for users and the environment.

  • Fast and effective cleaning.


Acetone-, silicone- and AOX-free

Notice

Prior to treatment, check rubber and plastic parts for compatibility in an invisible location. Paints may be attacked.