Bracket support Type G
Bracket support Type G - 1
Bracket support Type G - 2
Bracket support Type G - 3

For detailed information, other images and documents, please select individual articles from the following table.

Bracket support Type G

  • Length: 300 mm
  • Load capacity: 50 kg

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Surface Gloss level Length Quantity PU
price/PU
0683357012
Steel Chrome plated Matt 300 mm
1 pcs
0683357014
Stainless steel Plain 300 mm
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
Invisible attachment


Visually appealing



Suitable for shelf support type G



Tilt adjustable


  • Angle of inclination can be individually adjusted via special anchor

  • Simple and clean adjustment

Dimensions not binding. Subject to technical changes!