Ratchet Lashing Belt Standard with Double Pointed Hook
Ratchet Lashing Belt Standard with Double Pointed Hook - 1
Ratchet Lashing Belt Standard with Double Pointed Hook - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet Lashing Belt Standard with Double Pointed Hook

TÜV-tested lashing strap with double-tip hook

  • Shape of the hook: Double pointed hook
  • Width: 50 mm
  • Hand force with ratchet: 50 daN
  • Material: PES - Polyester
  • Standards: EN 12195-2
  • Min./max. temperature conditions: -40 to 100 °C

See product details

Available in 12 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Permitted tensile force LC in the strapping Recommended tensile load Pre-load Length Quantity PU
price/PU
071392 14
1000 daN 500 daN 210 daN 6 m
1 pcs
071392 255
5000 daN 2500 daN 350 daN 8 m
1 pcs
071392 254
4000 daN 2000 daN 350 daN 8 m
1 pcs
071391 091
4000 daN 2000 daN 400 daN 8 m
10 pcs
071391 191
4000 daN 2000 daN 400 daN 8 m
1 pcs
071391 19
4000 daN 2000 daN 400 daN 10 m
1 pcs
071391 205
5000 daN 2500 daN 400 daN 8 m
1 pcs
071391 210
5000 daN 2500 daN 400 daN 10 m
1 pcs
071391 215
5000 daN 2500 daN 400 daN 12 m
1 pcs
571391 215
5000 daN 2500 daN 300 daN 12 m
8 pcs
571391 210
5000 daN 2500 daN 300 daN 10 m
8 pcs
571391 205
5000 daN 2500 daN 300 daN 8 m
8 pcs
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
  • Pressure ratchet

  • No premature wear due to internal label
Notice

Lashing belts with coloured belt strap are not 100% colour-fast. Use in constant rain may result in slight staining.

In line with EN 12195-2



TÜV-tested