For detailed information, other images and documents, please select individual articles from the following table.
1350 pieces in system case 4.4.1. DIN 7603, shape A, solid copper.
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
All washers in accordance with DIN 7603 are flat seals on static surfaces
They are used to seal static screw pipe connections
Copper rings can be used anywhere (except in the presence of some strong acids) due to their corrosion resistance
Shape A = flat seal
Heat-resistant up to max. +300°C