Engine cleaner Engine wash
Engine cleaner Engine wash - 1
Engine cleaner Engine wash - 2
Engine cleaner Engine wash - 3
Engine cleaner Engine wash - 4

For detailed information, other images and documents, please select individual articles from the following table.

Engine cleaner Engine wash

Powerful engine cleaner for engines, engine compartments and gearboxes

  • Container: Canister
  • Smell/fragrance: Fresh
  • Colour: Blue
  • Chemical basis: Water and alkaline tenside
  • pH value: 8.5
  • Shelf life from production: 24 Month
  • Bio-degradable: Yes
  • AOX-free: Yes
  • Silicone-free: Yes
  • Solvent-free: Yes
  • Phosphate-free: Yes
  • Complex-free: Yes

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container Smell/fragrance Colour Quantity PU
price/PU
089301320
20 l Canister Fresh Blue
1 pcs
089301305
5 l Canister Fresh Blue
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
Good cleaning performance


  • Quickly and thoroughly removes oil, grease and other dirt

  • The cleaner adheres to vertical surfaces due to its viscosity, penetrates the dirt and loosens it to optimal effect


Gentle on materials


Sensitive surfaces such as aluminium, tin and zinc as well as painted surfaces, plastics and rubber are not attacked due to the lack of aggressive substances.



Fast separation in accordance with the Austrian standard test B 5105


Oily/greasy dirt is not emulsified, but is penetrated and separated. The resulting wastewater can therefore be separated via the light-oil separator.



Does not contain AOX compounds or organic solvents



No phosphates or complex compounds



Silicone-free

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.