Hinge fittings Kinvaro T 76
Hinge fittings Kinvaro T 76 - 1
Hinge fittings Kinvaro T 76 - 2
Hinge fittings Kinvaro T 76 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hinge fittings Kinvaro T 76

With integrated adjustable damping

  • Suitable for min./max. body height: 400-600 mm
  • Suitable for min./max. flap weight incl. handle: 5.2-11 kg
  • Minimum installation depth: 181 mm
  • Opening angle: 100 Degree

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for min./max. body height Suitable for min./max. flap weight incl. handle Minimum installation depth Opening angle Quantity PU
price/PU
F151147706
400-600 mm 5.2-11 kg 181 mm 100 Degree
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
Spring-assisted opening mechanism — exceptionally easy to open


  • Flaps are easy to open and close

  • Minimal effort required


No need for furniture hinges in unit top



Quicker to install



Safely holds flap in any position



Further units can be installed above



Large application area for large to extra large flaps


  • Flap width 550‒1200 mm

  • Flap height 400‒600 mm

  • Spring force suitable for a wide range of applications, from small, light natural wood flaps up to heavy-duty designs.

  • For various flap materials and weights, e.g. wood, MDF, glass with wide aluminium or wooden frames.


Front installed easily and without tools



Direct 3D front adjustment



Maintenance-free



Scope of delivery:


  • Flap fittings, 1 each of right/left

  • 2 mounting plates

  • Cover caps, grey (similar to RAL 7045), 1 each of right/left

  • 1 set of installation instructions
Notice

Hinge weight always includes handle

Specified dimensions not binding. Subject to technical changes!