Brick and tile drill bit

For detailed information, other images and documents, please select individual articles from the following table.

Brick and tile drill bit

Special carbide drill bit with cylindrical shank for dry drilling of high-fired bricks and tiles.

  • Tool holding device: Cylinder shank
  • Versatility (points system): 3 of 4 points
  • Service life (points system): 2 of 4 points
  • Drilling speed (point system): 2 of 4 points
  • Bore hole quality (point system): 2 of 4 points

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Length Working length Tool holding device Quantity PU
price/PU
0641000400
4 mm 75 mm 40 mm Cylinder shank
0641001200
12 mm 150 mm 100 mm Cylinder shank
0641000500
5 mm 85 mm 50 mm Cylinder shank
0641000600
6 mm 100 mm 60 mm Cylinder shank
0641001000
10 mm 120 mm 80 mm Cylinder shank
0641000800
8 mm 120 mm 80 mm Cylinder shank
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
Suitable for all rotary and impact drills (also with 10 mm clamping drill chuck).



Diamond-sharpened tungsten-titanium tip with special grinding


Very long service life, even when used on particularly dense materials.



Low-current, high-temperature soldering process (1120°C)


Even the most extreme loads will not loosen the cemented carbide plate.



Practical straight shank


  • Faster clamping, virtually automatic self-clamping

  • No slipping in the drill chuck
Notice

Please note: Use drill bits only in rotating mode!