ASSY® 3.0, blue galvanised Particle board screw
ASSY<SUP>®</SUP> 3.0, blue galvanised Particle board screw  - 1
ASSY<SUP>®</SUP> 3.0, blue galvanised Particle board screw  - 2

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 3.0, blue galvanised Particle board screw

For universal use in furniture construction, shopfitting, interior fitting, roofing and carpentry applications

  • Head type: Countersunk head
  • Head details: Milling pockets
  • Thread type: Wood screw thread
  • Thread design: Partial thread
  • Material: Hardened steel
  • Surface: Zinc plated
  • Colour: Silver
  • RoHS-compliant: Yes

See product details

Available in 110 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Head diameter Head height Quantity PU
price/PU
0170110100
10 mm 100 mm 18.5 mm 5.5 mm
50 pcs
0170110120
10 mm 120 mm 18.5 mm 5.5 mm
50 pcs
0170110140
10 mm 140 mm 18.5 mm 5.5 mm
50 pcs
0170110160
10 mm 160 mm 18.5 mm 5.5 mm
50 pcs
0170110180
10 mm 180 mm 18.5 mm 5.5 mm
50 pcs
0170110200
10 mm 200 mm 18.5 mm 5.5 mm
50 pcs
0170110220
10 mm 220 mm 18.5 mm 5.5 mm
50 pcs
0170110240
10 mm 240 mm 18.5 mm 5.5 mm
50 pcs
0170110260
10 mm 260 mm 18.5 mm 5.5 mm
50 pcs
0170110280
10 mm 280 mm 18.5 mm 5.5 mm
50 pcs
0170110300
10 mm 300 mm 18.5 mm 5.5 mm
50 pcs
0170110320
10 mm 320 mm 18.5 mm 5.5 mm
50 pcs
0170110340
10 mm 340 mm 18.5 mm 5.5 mm
50 pcs
0170110360
10 mm 360 mm 18.5 mm 5.5 mm
50 pcs
0170110380
10 mm 380 mm 18.5 mm 5.5 mm
50 pcs
0170110400
10 mm 400 mm 18.5 mm 5.5 mm
50 pcs
017015080
5 mm 80 mm 9.5 mm 3.2 mm
100 pcs
0170160120
6 mm 120 mm 12 mm 4.4 mm
100 pcs
017016080
6 mm 80 mm 12 mm 4.4 mm
100 pcs
0170160140
6 mm 140 mm 12 mm 4.4 mm
100 pcs
0170160160
6 mm 160 mm 12 mm 4.4 mm
100 pcs
0170160150
6 mm 150 mm 12 mm 4.4 mm
100 pcs
0170160200
6 mm 200 mm 12 mm 4.4 mm
100 pcs
0170160180
6 mm 180 mm 12 mm 4.4 mm
100 pcs
0170160130
6 mm 130 mm 12 mm 4.4 mm
100 pcs
0170160100
6 mm 100 mm 12 mm 4.4 mm
100 pcs
0170160300
6 mm 300 mm 12 mm 4.4 mm
100 pcs
0170160220
6 mm 220 mm 12 mm 4.4 mm
100 pcs
0170150120
5 mm 120 mm 9.5 mm 3.2 mm
100 pcs
0170160240
6 mm 240 mm 12 mm 4.4 mm
100 pcs
017015070
5 mm 70 mm 9.5 mm 3.2 mm
200 pcs
0170160110
6 mm 110 mm 12 mm 4.4 mm
100 pcs
0170150100
5 mm 100 mm 9.5 mm 3.2 mm
100 pcs
017016070
6 mm 70 mm 12 mm 4.4 mm
200 pcs
0170160260
6 mm 260 mm 12 mm 4.4 mm
100 pcs
017015090
5 mm 90 mm 9.5 mm 3.2 mm
100 pcs
017016090
6 mm 90 mm 12 mm 4.4 mm
100 pcs
0170150110
5 mm 110 mm 9.5 mm 3.2 mm
100 pcs
0170160280
6 mm 280 mm 12 mm 4.4 mm
100 pcs
0170658140
8 mm 140 mm 15 mm 4.6 mm
75 pcs
0170658160
8 mm 160 mm 15 mm 4.6 mm
75 pcs
0170658180
8 mm 180 mm 15 mm 4.6 mm
75 pcs
0170658200
8 mm 200 mm 15 mm 4.6 mm
75 pcs
0170658220
8 mm 220 mm 15 mm 4.6 mm
75 pcs
0170658240
8 mm 240 mm 15 mm 4.6 mm
75 pcs
0170658260
8 mm 260 mm 15 mm 4.6 mm
75 pcs
0170658280
8 mm 280 mm 15 mm 4.6 mm
75 pcs
0170658300
8 mm 300 mm 15 mm 4.6 mm
75 pcs
0170658320
8 mm 320 mm 15 mm 4.6 mm
100 pcs
0170658340
8 mm 340 mm 15 mm 4.6 mm
100 pcs
0170658360
8 mm 360 mm 15 mm 4.6 mm
100 pcs
0170658380
8 mm 380 mm 15 mm 4.6 mm
100 pcs
0170658400
8 mm 400 mm 15 mm 4.6 mm
100 pcs
0170658100
8 mm 100 mm 15 mm 4.6 mm
75 pcs
0170658120
8 mm 120 mm 15 mm 4.6 mm
75 pcs
0170170100
7 mm 100 mm 13.7 mm 4.4 mm
100 pcs
0170170120
7 mm 120 mm 13.7 mm 4.4 mm
100 pcs
0170170140
7 mm 140 mm 13.7 mm 4.4 mm
100 pcs
0170170160
7 mm 160 mm 13.7 mm 4.4 mm
100 pcs
0170170180
7 mm 180 mm 13.7 mm 4.4 mm
100 pcs
0170170200
7 mm 200 mm 13.7 mm 4.4 mm
100 pcs
0170170220
7 mm 220 mm 13.7 mm 4.4 mm
100 pcs
0170170240
7 mm 240 mm 13.7 mm 4.4 mm
100 pcs
0170170260
7 mm 260 mm 13.7 mm 4.4 mm
100 pcs
0170170280
7 mm 280 mm 13.7 mm 4.4 mm
100 pcs
0170170300
7 mm 300 mm 13.7 mm 4.4 mm
100 pcs
017017080
7 mm 80 mm 13.7 mm 4.4 mm
100 pcs
017017090
7 mm 90 mm 13.7 mm 4.4 mm
100 pcs
017011080
10 mm 80 mm 18.5 mm 5.5 mm
50 pcs
017016040
6 mm 40 mm 12 mm 4.4 mm
250 pcs
017016050
6 mm 50 mm 12 mm 4.4 mm
250 pcs
017016060
6 mm 60 mm 12 mm 4.4 mm
017065880
8 mm 80 mm 15 mm 4.6 mm
75 pcs
0170145100
4.5 mm 100 mm 8.8 mm 2.7 mm
100 pcs
017013030
3 mm 30 mm 5.9 mm 1.8 mm
1000 pcs
017013020
3 mm 20 mm 5.9 mm 1.8 mm
1000 pcs
017013035
3 mm 35 mm 5.9 mm 1.8 mm
1000 pcs
017013040
3 mm 40 mm 5.9 mm 1.8 mm
500 pcs
017013535
3.5 mm 35 mm 6.9 mm 2.1 mm
1000 pcs
017013550
3.5 mm 50 mm 6.9 mm 2.1 mm
500 pcs
017014045
4 mm 45 mm 7.9 mm 2.5 mm
500 pcs
017014050
4 mm 50 mm 7.9 mm 2.5 mm
500 pcs
017015060
5 mm 60 mm 9.5 mm 3.2 mm
250 pcs
017014560
4.5 mm 60 mm 8.8 mm 2.7 mm
250 pcs
017014025
4 mm 25 mm 7.9 mm 2.5 mm
1000 pcs
017015030
5 mm 30 mm 9.5 mm 3.2 mm
500 pcs
017013530
3.5 mm 30 mm 6.9 mm 2.1 mm
1000 pcs
017013525
3.5 mm 25 mm 6.9 mm 2.1 mm
1000 pcs
017014570
4.5 mm 70 mm 8.8 mm 2.7 mm
200 pcs
017015045
5 mm 45 mm 9.5 mm 3.2 mm
250 pcs
017013025
3 mm 25 mm 5.9 mm 1.8 mm
1000 pcs
017014060
4 mm 60 mm 7.9 mm 2.5 mm
250 pcs
017013540
3.5 mm 40 mm 6.9 mm 2.1 mm
500 pcs
017014040
4 mm 40 mm 7.9 mm 2.5 mm
500 pcs
017015050
5 mm 50 mm 9.5 mm 3.2 mm
250 pcs
017014035
4 mm 35 mm 7.9 mm 2.5 mm
500 pcs
017015055
5 mm 55 mm 9.5 mm 3.2 mm
250 pcs
017014055
4 mm 55 mm 7.9 mm 2.5 mm
250 pcs
017014545
4.5 mm 45 mm 8.8 mm 2.7 mm
500 pcs
017014580
4.5 mm 80 mm 8.8 mm 2.7 mm
200 pcs
017014535
4.5 mm 35 mm 8.8 mm 2.7 mm
500 pcs
017015035
5 mm 35 mm 9.5 mm 3.2 mm
500 pcs
017014550
4.5 mm 50 mm 8.8 mm 2.7 mm
250 pcs
017014070
4 mm 70 mm 7.9 mm 2.5 mm
200 pcs
017015040
5 mm 40 mm 9.5 mm 3.2 mm
500 pcs
017013545
3.5 mm 45 mm 6.9 mm 2.1 mm
500 pcs
017013520
3.5 mm 20 mm 6.9 mm 2.1 mm
1000 pcs
017014030
4 mm 30 mm 7.9 mm 2.5 mm
500 pcs
017014020
4 mm 20 mm 7.9 mm 2.5 mm
1000 pcs
017014540
4.5 mm 40 mm 8.8 mm 2.7 mm
500 pcs
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
Zinc-plated steel, blue passivated, partial thread, countersunk milling pocket head, AW drive



Connects the wood instead of splitting it



Substrates:


Solid wood (coniferous wood, ash, beech, oak), laminated beams, cross laminated timber (CLT), timber veneer (coniferous wood or BauBuche), OSB and chipboard.


Milling pockets – countersink anywhere


  • Suitable for wood and fittings

  • Minimum damage to coated wood materials

  • Less chips on the surface


End mill – the "auxiliary motor" for lower force


  • Reduction of the screw-in and head countersinking torque, especially with long screws

  • Protection of screw-in tools

  • From diameter = 5 mm, L = 70 mm


Asymmetric thread – faster speed


  • Low screw-in torque

  • High over-turning force

  • Faster screwing in than conventional particle board screws

  • Double thread: 3.0–4.5 mm

  • Coarse thread: 5.0-12.0 mm


AW drive — more power


  • Optimum transmission of forces

  • Excellent fit

  • Fast location

  • Screw locates securely

  • Almost no unscrewing of the bit

  • No wobbling

  • No damage to surface coating of screw

  • Only 5 bit sizes for the diameters 3.0 to 12.0 mm


Ring/mating thread — less tendency of the wood to split, very few blow-outs


  • Minimal splitting forces, especially when screwing in at edges

  • Reduction of the screw-in torque

  • Blow-outs are avoided to a high degree thanks to the punching effect of the ring thread

  • Ring thread: 3.0–4.5 mm

  • Mating thread: 5.0-12.0 mm
Notice

The screws are not suitable for outdoor use and for rooms subject to short-term or continuous high moisture levels! Please use ASSY® 3.0 A2 stainless steel screws in these cases.


To attach metals to wood, machine a precise cutout in the metal tab.


ASSY 3.0 chipboard screws are optimised for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. Therefore, we recommend only using screws without optimised thread tips (drill bit, mating thread, ring thread, serrated edge, self-clearing groove, etc.) in plastic dowels, e.g. Würth ASSY D, prefix 0151 (countersunk head) and prefix 0153 (pan head).



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

Proof of Performance

ETA-11/0190

When using these screws, please follow ETA-11/0190 specifications.