ASSY® 3.0 yellow galvanised Particle board screw
ASSY<SUP>®</SUP> 3.0 yellow galvanised Particle board screw - 1
ASSY<SUP>®</SUP> 3.0 yellow galvanised Particle board screw - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 3.0 yellow galvanised Particle board screw

For universal use in furniture construction, interior fittings and carpentry.

  • Head type: Countersunk head
  • Head details: Milling pockets
  • Thread type: Wood screw thread
  • Thread design: Partial thread
  • Material: Hardened steel
  • Surface: Zinc plated yellow
  • Colour: Yellow

See product details

Available in 43 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Head diameter Head height Quantity PU
price/PU
017036080
6 mm 80 mm 12 mm 4.4 mm
100 pcs
0170380260
8 mm 260 mm 15 mm 4.6 mm
75 pcs
0170380280
8 mm 280 mm 15 mm 4.6 mm
75 pcs
0170360150
6 mm 150 mm 12 mm 4.4 mm
100 pcs
0170360200
6 mm 200 mm 12 mm 4.4 mm
100 pcs
0170310100
10 mm 100 mm 18.5 mm 5.5 mm
50 pcs
0170310380
10 mm 380 mm 18.5 mm 5.5 mm
50 pcs
0170310360
10 mm 360 mm 18.5 mm 5.5 mm
50 pcs
0170360280
6 mm 280 mm 12 mm 4.4 mm
100 pcs
0170370140
7 mm 140 mm 13.7 mm 4.4 mm
100 pcs
0170360240
6 mm 240 mm 12 mm 4.4 mm
100 pcs
017036040
6 mm 40 mm 12 mm 4.4 mm
250 pcs
0170370100
7 mm 100 mm 13.7 mm 4.4 mm
100 pcs
0170370240
7 mm 240 mm 13.7 mm 4.4 mm
100 pcs
0170360220
6 mm 220 mm 12 mm 4.4 mm
100 pcs
0170360130
6 mm 130 mm 12 mm 4.4 mm
100 pcs
0170380160
8 mm 160 mm 15 mm 4.6 mm
75 pcs
0170370220
7 mm 220 mm 13.7 mm 4.4 mm
100 pcs
0170370280
7 mm 280 mm 13.7 mm 4.4 mm
100 pcs
017037090
7 mm 90 mm 13.7 mm 4.4 mm
100 pcs
0170370260
7 mm 260 mm 13.7 mm 4.4 mm
100 pcs
0170360260
6 mm 260 mm 12 mm 4.4 mm
100 pcs
0170370300
7 mm 300 mm 13.7 mm 4.4 mm
100 pcs
0170370180
7 mm 180 mm 13.7 mm 4.4 mm
100 pcs
0170360300
6 mm 300 mm 12 mm 4.4 mm
100 pcs
0170370120
7 mm 120 mm 13.7 mm 4.4 mm
100 pcs
0170370200
7 mm 200 mm 13.7 mm 4.4 mm
100 pcs
0170310220
10 mm 220 mm 18.5 mm 5.5 mm
50 pcs
0170310280
10 mm 280 mm 18.5 mm 5.5 mm
50 pcs
0170310400
10 mm 400 mm 18.5 mm 5.5 mm
50 pcs
0170310140
10 mm 140 mm 18.5 mm 5.5 mm
50 pcs
0170310300
10 mm 300 mm 18.5 mm 5.5 mm
50 pcs
0170310160
10 mm 160 mm 18.5 mm 5.5 mm
50 pcs
0170310200
10 mm 200 mm 18.5 mm 5.5 mm
50 pcs
0170310340
10 mm 340 mm 18.5 mm 5.5 mm
50 pcs
0170310320
10 mm 320 mm 18.5 mm 5.5 mm
50 pcs
017034050
4 mm 50 mm 8 mm 2.5 mm
500 pcs
017033020
3 mm 20 mm 6 mm 1.8 mm
1000 pcs
017033040
3 mm 40 mm 6 mm 1.8 mm
500 pcs
017033525
3.5 mm 25 mm 7 mm 2.1 mm
1000 pcs
017033540
3.5 mm 40 mm 7 mm 2.1 mm
500 pcs
017035055
5 mm 55 mm 9.6 mm 3.2 mm
250 pcs
017034020
4 mm 20 mm 8 mm 2.5 mm
1000 pcs
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
Zinc-plated steel, yellow, partial thread, countersunk milling pocket head, AW drive



Connects the wood instead of splitting it



Substrates:


Solid wood (coniferous wood, ash, beech, oak), laminated beams, cross laminated timber (CLT), timber veneer (coniferous wood or BauBuche), OSB and chipboard.


Milling pockets – countersink anywhere!


  • Suitable for wood and fittings

  • Minimum damage to coated wood materials

  • Less chips on the surface


End mill – the "auxiliary motor" for lower force


  • Reduction of the screw-in and head countersinking torque, especially with long screws

  • Protection of screw-in tools

  • From diameter = 5 mm, L = 70 mm


Asymmetric thread – faster speed


  • Low screw-in torque

  • High over-turning force

  • Faster screwing in than conventional particle board screws

  • Double thread: 3.0–4.5 mm

  • Coarse thread: 5.0-12.0 mm


AW drive — more power


  • Optimum transmission of forces

  • Excellent fit

  • Fast location

  • Screw locates securely

  • Almost no unscrewing of the bit

  • No wobbling

  • No damage to surface coating of screw

  • Only 5 bit sizes for the diameters 3.0 to 12.0 mm


Ring/mating thread — less tendency of the wood to split, very few blow-outs


  • Minimal splitting forces, especially when screwing in at edges

  • Reduction of the screw-in torque

  • Blow-outs are avoided to a high degree thanks to the punching effect of the ring thread

  • Ring thread: 3.0–4.5 mm

  • Mating thread: 5.0-12.0 mm
Notice

The screws are not suitable for outdoor use and for rooms subject to short-term or continuous high moisture levels! Please use ASSY® 3.0 A2 stainless steel screws in these cases.


To attach metals to wood, machine a precise cutout in the metal tab.


ASSY 3.0 chipboard screws are optimised for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove, etc.) in plastic dowels, e.g. Würth ASSY D, prefix number 0151 (countersunk head) and prefix number 0153 (pan head).



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

ETA-11/0190