Window handle ZD 403 with lock button
Window handle ZD 403 with lock button - 1
Window handle ZD 403 with lock button - 2
Window handle ZD 403 with lock button - 3
Window handle ZD 403 with lock button - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Window handle ZD 403 with lock button

The window handle is locked in all raster positions and can only be turned after pressing the knob.

  • Material: Die-cast zinc
  • Material of the basic rosette: Plastic
  • Material of the pin: Steel
  • Surface: Powder-coated
  • Square size: 7 mm
  • Cam diameter: 10 mm
  • Engagement: Fourfold, 90 degrees
  • DIN direction: DIN R/L
  • Hole distance: 43 mm
  • Handle length: 142 mm

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Length of pin Screw length Material Quantity PU
price/PU
0687771306
Traffic white RAL 9016 45 mm 50 mm Die-cast zinc
0687771358
Grey brown RAL 8019 38 mm 45 mm Die-cast zinc
1 pcs
0687771304
Traffic white RAL 9016 32 mm 40 mm Die-cast zinc
0687771308
Traffic white RAL 9016 38 mm 45 mm Die-cast zinc
0687771309
Traffic white RAL 9016 35 mm 40 mm Die-cast zinc
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
Secured horizontal or vertical position


Plastic base rosette with 4-way lock-in position 90°



Cams


Prevent base rosette from being turned

Notice

ASSY countersunk screws Ø 5 mm or olive screws can be used to secure the handles.



For white plastic profiles, we recommend RAL colour 9016.

Specified dimensions not binding. Subject to technical changes!