Eccentric fitting without flange

For detailed information, other images and documents, please select individual articles from the following table.

Eccentric fitting without flange

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Drill hole depth Quantity PU
price/PU
0683208100
12.5 mm
250 pcs
0683208105
14 mm
250 pcs
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
Non-flange design:


  • Flush lowering

  • Gentle stacking of furniture parts

  • Option to use a coloured plastic cap


Screw runs eccentrically


  • Even, increasing resistance when tightening

  • Effective safeguard in end position


Sectioned eccentric fitting flanks and a specially designed tightening curve


  • Connectors are locked physically and by friction

  • They do not loosen themselves

  • Transport guard to prevent furniture opening


Suitable for PZ 2 and PH 2 cross recess drives, long slot 1.0 x 6.0 or 1.2 x 6.5 and hexagon socket 4 mm


  • Can be used independent of tools

  • Ideal for self assembly/disassembly by end customer
Notice

We recommend also using fluted dowels or wooden connector plates to increase stability.

Specified dimensions not binding. Subject to technical changes!