Pneumatic mini orbital sander DME 75

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic mini orbital sander DME 75

Powerful, small compressed air random orbital sander for minor sanding tasks and headlight repairs

  • Diameter of sanding plate: 75 mm
  • Sanding stroke: 4 mm
  • Max. idle speed: 15000 U/min(rpm)
  • Power output: 224 W
  • Working pressure: 6.3 bar
  • Air consumption: 113 l/min
  • Weight of machine: 0.7 kg
  • Min. hose inner diameter: 8 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter of sanding plate Sanding stroke Max. idle speed Power output Quantity PU
price/PU
07032360
75 mm 4 mm 15000 U/min(rpm) 224 W
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
Comfortable and non-slip


Ergonomic and rubberised handle



Effortless work and ideally suited for confined spaces


Lightweight and compact design



Adjusts to the task at hand


With speed control



No exhaust air in the working area


Soundproofed air outlet at the end of the handle



Optimised user comfort


Large, convenient adjustment valve

Notice

When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended.

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.