Hand-held rivet pliers

For detailed information, other images and documents, please select individual articles from the following table.

Hand-held rivet pliers

For processing ∅ 2.4 mm, 3 mm and 4 mm blind rivets made of aluminium, copper, steel and stainless steel and ∅ 5 mm blind rivets made of aluminium.

  • Min./max. rivet diameter: 2.4-4 mm
  • Material of the grip handle: Plastic
  • Material: Steel
  • Product weight (per item): 703 g

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. rivet diameter Material of the grip handle Material Product weight (per item) Quantity PU
price/PU
091512
2.4-4 mm Plastic Steel 703 g