3/8-inch angled extension

For detailed information, other images and documents, please select individual articles from the following table.

3/8-inch angled extension

  • Drive: 3/8 inch
  • Drive type: Internal square
  • Tip size: 3/8 inch
  • Tip type: Outer square
  • Length: 38 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Drive Drive type Tip size Tip type Quantity PU
price/PU
0713128100
3/8 inch Internal square 3/8 inch Outer square
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
  • Standard: DIN 3123, ISO 3316

  • Surface: chromium-plated

  • Drive: 3/8 inch square socket, ball catch groove

  • Tip: 3/8 inch external square drive

  • Angular movement of up to 8°