Cordless hammer drill ABH 18 Compact M-CUBE®
Cordless hammer drill ABH 18 Compact M-CUBE<SUP>®</SUP> - 1
Cordless hammer drill ABH 18 Compact M-CUBE<SUP>®</SUP> - 2
Cordless hammer drill ABH 18 Compact M-CUBE<SUP>®</SUP> - 3
Cordless hammer drill ABH 18 Compact M-CUBE<SUP>®</SUP> - 4
Cordless hammer drill ABH 18 Compact M-CUBE<SUP>®</SUP> - 5
Cordless hammer drill ABH 18 Compact M-CUBE<SUP>®</SUP> - 6

For detailed information, other images and documents, please select individual articles from the following table.

Cordless hammer drill ABH 18 Compact M-CUBE®

Compact, powerful and brushless cordless hammer drill for moderate drilling and light-duty chiselling work, developed by Würth to meet the requirements of craftsmen.

  • Nominal voltage: 18 V/DC
  • Min./max. idle speed: 0-1400 U/min(rpm)
  • Min./max. impact rate: 0-4800 U/min(rpm)
  • Impact energy: 2.5 J
  • Tool holding device: Quick-change holder
  • Weight of machine with rechargeable battery: 3.7 kg
  • Min./max. recommended drilling diameter: 6-26 mm
  • Min./max. recommended drilling diameter in concrete: 6-26 mm
  • Max. drilling diameter in steel: 13 mm
  • Length: 320 mm
  • Height: 220 mm

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of batteries/bat... Nominal voltage Min./max. idle speed Min./max. impact rate Quantity PU
price/PU
5701403000
0 x 0 Ah 18 V/DC 0-1400 U/min(rpm) 0-4800 U/min(rpm)
1 pcs
5701403004
0 x 5 Ah 18 V/DC 0-1400 U/min(rpm) 0-4800 U/min(rpm)
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
Convenient, effortless work


Highly compact and ergonomic design with anti-vibration function



Long motor service life


Efficient, low-maintenance, brushless EC motor with power reserves



Continuous monitoring of the motor


If the motor is overloaded or jammed, the electronic motor protection function switches the motor off ahead of time.



Fast adaptation to the respective application


It is possible to switch easily and quickly between hammer drilling, drilling and chiselling using the function selector switch.



Including quick-release chuck


The SDS-plus mount can be replaced with the supplied quick-action drill chuck quickly, easily and without the need for tools.



Low-dust work


Ensure low-dust work with the optional dust extraction

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.