Spray bottle
Spray bottle - 1
Spray bottle - 2
Spray bottle - 3

For detailed information, other images and documents, please select individual articles from the following table.

Spray bottle

For user-friendly application of liquids

  • Material: PE - Polyethylene
  • Colour: Natural

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Height Contents Material Colour Quantity PU
price/PU
0891502003
280 mm 1000 ml PE - Polyethylene Natural
1 pcs
0891502002
220 mm 500 ml PE - Polyethylene Natural
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
Natural-coloured, shatter-proof container


Easy to read the fill level



Gauge in 100 ml and 200 ml graduations


Useful aid when filling and mixing



Customisable label


  • Space for labelling the filled liquid

  • Extra fields for safety instructions

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.