Stepladder
Stepladder - 1
Stepladder - 2
Stepladder - 3
Stepladder - 4
Stepladder - 5
Stepladder - 6
Stepladder - 7
Stepladder - 8
Stepladder - 9
Stepladder - 10
Stepladder - 11

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Stepladder

In accordance with DIN EN 14183

  • Material: Aluminium
  • Surface: Plain
  • Beam dimensions: 85.8 mm x 20.5 mm
  • Step distance: 185 mm
  • Step depth: 8.5 cm
  • Platform dimension: 39 x 61 cm
  • Load capacity: 150 kg
  • Step dimension: 60 x 8.5 cm
  • Standards: EN 14183

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of steps (including platform) Length Width (bottom)/width (top) Platform height Quantity PU
price/PU
0962930702
2 x 2 0.52 m 0.65/0.61 m 0.37 m
1 pcs
0962930703
2 x 3 0.71 m 0.67/0.61 m 0.56 m
1 pcs
0962930704
2 x 4 0.91 m 0.69/0.61 m 0.74 m
1 pcs
0962930705
2 x 5 1.11 m 0.71/0.61 m 0.93 m
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
Can be accessed up to the platform



Accessible from both sides; can be folded away



Extra-large standing platform


Guarantees safe and comfortable work



Can be used with Würth telescopic plank as a working platform


  • Flexible, large working platform

  • No other measures, as standing height is less than 1 m


Platform with centrally positioned small gap


  • "Handle" for carrying to ensure fingers aren't crushed

  • Hook-in point for the Würth telescopic plank


Ribbed steps and standing platform


Non-slip



Wide and deep aluminium steps


for safe and comfortable standing



The steps and struts are made from aluminium extruded sections and have a torsion-resistant connection


Extremely robust and durable



Non-slip plastic feet


for stability