Tecmator RP
Tecmator RP - 1
Tecmator RP - 2
Tecmator RP - 3
Tecmator RP - 4
Tecmator RP - 5

For detailed information, other images and documents, please select individual articles from the following table.

Tecmator RP

The vertical 1.5-kW drilling machine impresses with precision drilling and pressing in of hinges, connection fittings, drawer guides and drawer fronts.

  • Nominal voltage: 230 V/AC
  • Power input: 1.5 kW
  • Table-support length: 0.60 m
  • Table-support width: 0.40 m

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal voltage Power input Table-support length Table-support width Quantity PU
price/PU
F146135844
230 V/AC 1.5 kW 0.60 m 0.40 m
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
6-spindle drill head


Easy to change with open-ended spanner



Pneumatic two-hand-control


for rapid and safe working



Drill bit replacement


Via chuck or optionally via quick-action chuck



Included in delivery:


  • 1x Tecmator RP

  • 1x operating instructions

  • 1x 6-spindle drill head, including drill bit and chuck

  • 1x press-in punching tool for Nexis and Tiomos hinges

  • 1x tool set consisting of: 1x open-ended spanner, size 10, 1x open-ended spanner, size 13/17, 1x Allen Key 2.5 mm, 3 mm, 5 mm, 6 mm, 1x grease gun

  • 1x spacer, 600 mm

  • 2x rotating stops with clamping lever

  • 1x work plate
Notice

Delivery time: 20 business days