Cabinet hanger SH-64, invisible
Cabinet hanger SH-64, invisible - 1
Cabinet hanger SH-64, invisible - 2
Cabinet hanger SH-64, invisible - 3
Cabinet hanger SH-64, invisible - 4
Cabinet hanger SH-64, invisible - 5
Cabinet hanger SH-64, invisible - 6
Cabinet hanger SH-64, invisible - 7
Cabinet hanger SH-64, invisible - 8
Cabinet hanger SH-64, invisible - 9
Cabinet hanger SH-64, invisible - 10
Cabinet hanger SH-64, invisible - 11
Cabinet hanger SH-64, invisible - 12
Cabinet hanger SH-64, invisible - 13
Cabinet hanger SH-64, invisible - 14
Cabinet hanger SH-64, invisible - 15
Cabinet hanger SH-64, invisible - 16
Cabinet hanger SH-64, invisible - 17

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cabinet hanger SH-64, invisible

Support arm, depressed centre, including lift lock without tools

  • Material: Steel / plastic
  • EN standard: 15939
  • Depth adjustment / conditions: Backward 4 mm/ forward 11 mm / at joint space 16 mm
  • Height adjustment: +/- 7,5 mm
  • Lateral adjustment at 6 mm hook width: +/- 4 mm
  • Lateral adjustment with suspension rail: +/- 8 mm

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Version Load capacity per pair Material Quantity PU
price/PU
F155147965
White With short base plate 130 kg Steel / plastic
15 pcs
F155147966
Nickel coloured With short base plate 130 kg Steel / plastic
15 pcs
F155147967
White With long base plate 184 kg Steel / plastic
15 pcs
F155147968
Nickel coloured With long base plate 184 kg Steel / plastic
15 pcs
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
  • Load capacity up to 184 kg per wall unit in accordance with DIN EN 15939 when using all screwing holes

  • Load distributed over 3 mounting studs and chipboard screws

  • Easy alignment of the wall unit from the front using PZ 2 screwdriver
Notice

The automatic lift lock in accordance with DIN EN 14749 works at a setback of 16 mm in an adjustment range from 0 to 12 mm. Please check the distance between the unit and the wall after mounting and aligning the units. If 12 mm is unexpectedly exceeded, you should take additional measures to protect against dismounting of the unit.

Specified dimensions not binding. Subject to technical changes.