Jump starter, 12-V Li-ion, Booster Ultra
Jump starter, 12-V Li-ion, Booster Ultra - 1
Jump starter, 12-V Li-ion, Booster Ultra - 2
Jump starter, 12-V Li-ion, Booster Ultra - 3
Jump starter, 12-V Li-ion, Booster Ultra - 4
Jump starter, 12-V Li-ion, Booster Ultra - 5

For detailed information, other images and documents, please select individual articles from the following table.

Jump starter, 12-V Li-ion, Booster Ultra

Professional, very powerful jumpstarter of the latest generation. Starts all vehicles with 12 V on-board voltage.

  • Nominal voltage: 12 V/DC
  • Nominal current: 1000 A
  • Max. current: 4000 A
  • Rechargeable battery/battery capacity: 8000 mAh
  • Rechargeable battery/battery permanently installed: Yes
  • Suitable for max. cubic capacity: 5 l
  • Wire cross section: 21 mm²
  • Display: LED
  • Cable length: 500 mm
  • Material of the housing: Plastic
  • Weight: 2800 g
  • Height: 71 mm
  • Width: 360 mm
  • Depth: 191 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal voltage Nominal current Max. current Rechargeable battery/battery capacity Quantity PU
price/PU
0772150000
12 V/DC 1000 A 4000 A 8000 mAh
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
Quality and performance in a compact design


  • Use of high-quality materials and components.

  • Excellent performance values thanks to high-quality Li-ion battery, thick cables and solid clamps.

  • Override mode for the extra power boost.

  • Easily transportable thanks to compact design in the storage case.


User-friendly and multi-functional


  • Very simple to operate – connect, switch on, start.

  • LED display for checking the charge status of the internal battery.

  • Charging via USB possible using a socket or cigarette lighter connector.

  • Can be used as a power bank thanks to USB output.

  • 7-mode LED pocket torch.


Safe and reliable


  • Protected against polarity reversal, sparks, overcharging, overvoltage and overheating.

  • Compliance with all relevant standards.


Scope of delivery


  • Li-ion, Booster Ultra

  • Charger, 230 V

  • USB cable

  • 12 V USB cigarette lighter adapter

  • User handbook

  • Storage case
Notice

The device must only be operated by qualified authorised persons. All persons involved with commissioning, operation, and maintenance of the device must be suitably qualified.


The override mode must be used with extreme caution and only in exceptional cases as spark and reverse polarity protection are switched off!