ORSY®BULL front loader series 5 box for system case with flap
ORSY<SUP>®</SUP>BULL front loader series 5 box for system case with flap  - 1
ORSY<SUP>®</SUP>BULL front loader series 5 box for system case with flap  - 2
ORSY<SUP>®</SUP>BULL front loader series 5 box for system case with flap  - 3
ORSY<SUP>®</SUP>BULL front loader series 5 box for system case with flap  - 4
ORSY<SUP>®</SUP>BULL front loader series 5 box for system case with flap  - 5
ORSY<SUP>®</SUP>BULL front loader series 5 box for system case with flap  - 6
ORSY<SUP>®</SUP>BULL front loader series 5 box for system case with flap  - 7
ORSY<SUP>®</SUP>BULL front loader series 5 box for system case with flap  - 8
ORSY<SUP>®</SUP>BULL front loader series 5 box for system case with flap  - 9
ORSY<SUP>®</SUP>BULL front loader series 5 box for system case with flap  - 10
ORSY<SUP>®</SUP>BULL front loader series 5 box for system case with flap  - 11
ORSY<SUP>®</SUP>BULL front loader series 5 box for system case with flap  - 12

For detailed information, other images and documents, please select individual articles from the following table.

ORSY®BULL front loader series 5 box for system case with flap

Sturdy ORSY BULL, with flap, for secure storage of two 8.4.2 or 4.4.2 system cases

  • Width x depth x height (external dimension): 592 x 390 x 400 mm
  • Material: Aluminium
  • Contents: 67 l
  • System dimensions: 8.4.2

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width x depth x height (external dimension) Material Contents System dimensions Quantity PU
price/PU
0962330035
592 x 390 x 400 mm Aluminium 67 l 8.4.2
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
Intelligent


Simply stack the boxes up and lock them in place using the clever coupling mechanism.



Strong


Extremely stable thanks to impact-resistant sides made from high-quality plastic which is also non-deforming and corrosion-free. Max. load of up to 100 kg.



Practical


Large, ergonomically shaped handles for user comfort - no cutting into the user's hand.



Useful


Easy to lock and unlock thanks to a special sliding mechanism.



Secure


Each box can be secured with a lock to prevent others from accessing the contents.