Floor cleaner EASY-TO-CLEAN
Floor cleaner EASY-TO-CLEAN - 1
Floor cleaner EASY-TO-CLEAN - 2
Floor cleaner EASY-TO-CLEAN - 3

For detailed information, other images and documents, please select individual articles from the following table.

Floor cleaner EASY-TO-CLEAN

Multifunctional floor care product for manual and machine floor cleaning and care.

  • Smell/fragrance: Fresh
  • Colour: Green
  • Chemical basis: Polymer
  • pH value / conditions: 7 / in concentrate
  • Density/conditions: 1.01 g/cm³ / at 20°C
  • Shelf life from production: 36 Month
  • Bio-degradable: Yes
  • AOX-free: Yes
  • Silicone-free: Yes

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container Smell/fragrance Colour Quantity PU
price/PU
0893117210
10 l Canister Fresh Green
1 pcs
0893117205
1 l Bottle Fresh Green
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
When used regularly, develops an EASY-TO-CLEAN "film"


  • Re-soiling of floor surfaces is significantly reduced

  • Fast dirt removal

  • Simple and quicker cleaning


For universal use


  • For all water-resistant floor coverings

  • Suitable for spray cleaning


Highly concentrated


  • Stocks are reduced

  • Costs are reduced


Fresh scent



Bottle can be refilled multiple times



Simple dispensing with dosing cap



Colour: green, adapted to recognised colour-coded system – green = floor



Intensive active cleaning and care substances ensure effective cleaning



Non-slip effect, no layer build-up due to water-soluble polymer basis

Notice

With self-shining, polished stone floors, we recommend EASY-TO-CLEAN surface cleaner, art. no. 0893117105

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.