Fixing anchor W-FA/HCR
Fixing anchor W-FA/HCR  - 1
Fixing anchor W-FA/HCR  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fixing anchor W-FA/HCR

Bolt anchor for high loads in non-cracked concrete. Highly corrosion-resistant steel, HCR

  • Metric anchor diameter: M6
  • Width across flats: 10 mm
  • Nominal drill-bit diameter (d 0): 6 mm
  • Material: High corrosion-resistant steel, 1.4529, X1NiCrMoCuN25-20-7
  • Through-hole in the component to be connected (d f): 7 mm
  • Approval: ETA-02/0001, ETA-06/0162

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor length (l) Attachment height (t fix)/effective anchoring depth (he ef)/drill hole depth (h 1) Attachment height (t fix 2)/effective anchoring depth (h ef 2)/drill hole depth (h 1, 2) Metric anchor diameter Quantity PU
price/PU
5932206020
67 mm 10 / 49 / 55 mm 20 / 39 / 45 mm M6
100 pcs
5932206035
82 mm 25 / 49 / 55 mm 35 / 39 / 45 mm M6
100 pcs
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
  • Time-saving push-through installation

  • Immediate load-bearing capacity — no waiting

  • Torque-controlled expanding anchor made from highly corrosion-resistant steel

  • Two anchorage depths — wide range of applications
Notice

[11.1]


[11.1]

Approvals:


ETA-02/0001 for individual attachment, Option 7, non-cracked concrete


ETA-06/0162 for multiple attachment of non-load-bearing systems, non-cracked and cracked concrete, size M6


Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)


Fire resistance: R30, R60, R90 and R120; TR 020 (included in ETA-06/0162)