The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Ideal for mounting mounting rails, panel materials or fire-protection panels, zinc-plated steel
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
Extremely flexible to use
Three anchoring depths (size 6 - 14) and a large variety of types
From size 8, we recommend the use of a suitable tangential impact screwdriver for installation.
If several anchors are arranged behind each other in the same load direction, only one anchor is positioned for transverse loads.
ETA-16/0043 for individual attachment
Option 1, cracked and non-cracked concrete (size 6)
ETA-16/0128 for multiple attachment
Concrete (sizes 5 and 6)
Hollow-core prestressed concrete ceilings (size 6)
Fire resistance
R30, R60, R90, R120; Technical Report TR020 (included in the approvals)
Individual attachment size 6:
Standard concrete C20/25 to C50/60 (cracked and non-cracked concrete)
Multiple attachment sizes 5 and 6:
For anchoring non-load-bearing systems in non-cracked and cracked concrete
For attachment in hollow-core prestressed concrete ceilings, size 6
Appealing head geometry, ideally suited for attaching
e.g. mounting rails, handrails, metal profiles, brackets, wooden structures
Can be used in concrete < C20/25 and compression-proof natural stone (without approval)
W-BS/S (galvanised steel) approved for use in dry indoor rooms