Line routing duct, LFK
Line routing duct, LFK - 1
Line routing duct, LFK - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Line routing duct, LFK

Full upper part (lid) and perforated base

  • Length of duct: 2 m
  • Material: PVC - Polyvinyl chloride
  • Flammability: Flame-retardant, self-extinguishing

See product details

Available in 14 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Height Width Colour Length of duct Quantity PU
price/PU
097362525
25 mm 25 mm Pure white RAL 9010 2 m
72 m
0973625401
27 mm 40 mm Light grey RAL 7035 2 m
60 m
097362540
27 mm 40 mm Pure white RAL 9010 2 m
60 m
0973625251
25 mm 25 mm Light grey RAL 7035 2 m
72 m
0973630301
30 mm 30.3 mm Light grey RAL 7035 2 m
70 m
097364040
39 mm 40 mm Pure white RAL 9010 2 m
36 m
097364060
40 mm 57 mm Pure white RAL 9010 2 m
36 m
0973640401
39 mm 40 mm Light grey RAL 7035 2 m
36 m
0973640601
40 mm 57 mm Light grey RAL 7035 2 m
36 m
097366060
60 mm 57 mm Pure white RAL 9010 2 m
24 m
0973660601
60 mm 57 mm Light grey RAL 7035 2 m
24 m
097366090
60 mm 90 mm Pure white RAL 9010 2 m
16 m
097363030
30 mm 30.3 mm Pure white RAL 9010 2 m
70 m
0973660901
60 mm 90 mm Light grey RAL 7035 2 m
16 m
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
From LFK 40 x 60 including 4 retaining clamps (per 2-m duct)



Base holes single row up to LFK 40 x 40, double row from LFK 40 x 60



From LFK 60 x 60 with a continuous mounting rail


for mounting separating rails