Towel rail
Towel rail - 1
Towel rail - 2

For detailed information, other images and documents, please select individual articles from the following table.

Towel rail

Extendible

  • Material: Steel/aluminium
  • Surface: Chrome plated

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Version Length Extension length Material Quantity PU
price/PU
0684902080
One-armed 461 mm 280 mm Steel/aluminium
1 pcs
0684902081
One-armed 306 mm 152 mm Steel/aluminium
1 pcs
0684902085
Two-armed 465 mm 280 mm Steel/aluminium
1 pcs
0684902086
Two-armed 310 mm 152 mm Steel/aluminium
1 pcs
0684902090
Three-armed 465 mm 280 mm Steel/aluminium
1 pcs
0684902091
Three-armed 310 mm 152 mm Steel/aluminium
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
Material:


  • Aluminium guide rail, silver anodised

  • Towel rail holder made from 16-mm thick tubular steel, chrome-plated, with grey plastic cover caps


End caps on the guide rails made from grey plastic with retainer lugs, which are locked when the pull-out is closed or extended



Flexible, as can be installed to side (right or left) or on the top shelf

Specified dimensions not binding. Subject to technical changes!