WIG welding system 180 AC/DC

For detailed information, other images and documents, please select individual articles from the following table.

WIG welding system 180 AC/DC

Easy to operate WIG full professional system. Whether on a construction site or in the workshop, you enjoy the full convenience of the system.

  • Nominal voltage: 230 V/AC
  • Weldable electrodes: 1.5 - 4.0 mm
  • Weldable TIG welding rods: 1.0 - 3.2 mm
  • Min./max. electrode welding current: 10-150 A
  • Min./max. TIG welding current: 3-180 A
  • ON time at max. current (40°C): 35 %
  • Welding current at ED 100%: 130 A
  • Welding current at ED 60%: 150 A
  • Product weight (per item): 13.300 kg
  • IP protection class: IP 23
  • Height: 390 mm
  • Width: 191 mm
  • Length: 493 mm
  • Weldable material thickness: Aluminium 1 - 5 mm, Copper 1 - 3 mm, Steel up to 10 mm, Steel/stainless steel 1-8 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal voltage Weldable electrodes Weldable TIG welding rods Min./max. electrode welding current Quantity PU
price/PU
5952000181
230 V/AC 1.5 - 4.0 mm 1.0 - 3.2 mm 10-150 A
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
Contact and high-frequency ignition


Touch-free HF ignition possible via push button, switchable to conventional contact ignition



Versatile


Aluminium welding also possible with AC/DC, switchable to electrode welding



Optimal oxidation protection


Tungsten electrode and seam are optimally protected against oxidation thanks to automatic gas management.



Energy efficient


Fan standby function, modern performance electronics



Job memory


Two welding jobs per electrode and TIG can be stored.



Protection against dirt and moisture


Special coating of PCB



Light and compact


13.3 kg at 180 A (35% ED)



Optimal for assembly application


IP23 and S sign



Robust


60 cm drop safety (min. 25 cm according to standard)

Marking: CE, S

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.