Base sealing moulding
Base sealing moulding - 1
Base sealing moulding - 2

For detailed information, other images and documents, please select individual articles from the following table.

Base sealing moulding

  • Material: PP - Polypropylene
  • Material of the lip: Polyethylene 950
  • Colour: Transparent
  • Thickness: 7 mm

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for base thickness Internal width Width Length Quantity PU
price/PU
0683360290
16 mm 16.5 mm 23.1 mm 2600 mm
10 pcs
0683360291
19 mm 19.5 mm 26.1 mm 3000 mm
10 pcs
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
Material: PP 140, PE 950



Ecologically safe


Environmentally friendly, recyclable



Soft, flexible sealing lip


Lasting protection for the base area against dirt and moisture



Light fastness


No yellowing, long-lasting look



Transparent


Neutral, fits all colours

Specified dimensions not binding. Subject to technical changes!