Double ring ratchet wrench 4-in-1
Double ring ratchet wrench 4-in-1 - 1
Double ring ratchet wrench 4-in-1 - 2
Double ring ratchet wrench 4-in-1 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Double ring ratchet wrench 4-in-1

Metric, straight

  • Tip type: Twelve-sided head
  • Surface: Chrome plated

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width across flats Length Ratchet head height 2 External diameter of ring Quantity PU
price/PU
0714257019
16 x 17 mm, 18 x 19 mm 230 mm 20 mm 33 mm
0714257013
8 x 10 mm, 12 x 13 mm 150 mm 16.8 mm 20.2 mm
0714257017
10 x 19 mm, 13 x 17 mm 200 mm 21.9 mm 31.5 mm
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
  • Tip: Double ring end POWERDRIV® bi-hexagon

  • Finely toothed, 72 teeth

  • Single-handed operation with reversing lever for clockwise and anti-clockwise rotation

  • Material: Chromium-vanadium steel

  • Basic body surface: chromium-plated, high-gloss polished

  • Geometry: Straight ring end


4 sizes in one ratchet wrench


Most common wrench sizes are covered by only 2 ratchet wrenches.



1/4 inch bit adapter available


Simply insert into size 10 mm ratchet wrench to use as a bit ratchet.



For hard-to-access areas


Narrow ratchet head