Clamping tool kit

For detailed information, other images and documents, please select individual articles from the following table.

Clamping tool kit

5 pieces. For copper, aluminium, brass and mild steel pipes and plastic coated pipes from 4.75 to 5 mm.

  • Number of pieces in assortment/set: 5 PCS
  • Min. diameter: 5 mm
  • Max. diameter: 4.75 mm
  • Min./max. diameter: 5-4.75 mm
  • Product weight (per item): 390 g

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of pieces in assortment/set Min. diameter Max. diameter Min./max. diameter Quantity PU
price/PU
1952001397
5 PCS 5 mm 4.75 mm 5-4.75 mm
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
  • Align the old with the new line.

  • The bending radii are reproduced without loss of length.

  • The length of old brake lines is taken using the tape measure, so that the correct length can be taken over for the new line.

  • Gripping and bending causes no changes to the inside diameter of the line.


Scope of delivery:


  • 2 x large cable clamps

  • 2 x small cable clamps

  • 1 x 2 m tape measure