VARIFIX® c-assembly rail 41/41 - C2C
VARIFIX<SUP>® </SUP>c-assembly rail 41/41 - C2C - 1
VARIFIX<SUP>® </SUP>c-assembly rail 41/41 - C2C - 2

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® c-assembly rail 41/41 - C2C

Various mounting options with extensive system components

  • Width: 41 mm
  • Height: 41 mm
  • Width of mouth: 22 mm
  • Elongated hole length: 20 mm
  • Elongated hole width: 12.5 mm
  • Rebate height: 7.5 mm
  • Hole distance: 35 mm
  • Surface: Sendzimir galvanized
  • Material: Steel

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material thickness Rail length Weight per metre Fire protection certified Quantity PU
price/PU
0862001006
2.5 mm 2 m 2450 g Yes
10 m
0862001007
1.8 mm 2 m 1908 g No
10 m
0862001226
2.5 mm 3 m 2450 g Yes
15 m
0862001227
1.8 mm 3 m 1908 g No
15 m
0862001237
1.8 mm 6 m 1908 g No
24 m
0862001231
2.5 mm 6 m 2450 g Yes
24 m
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
Visually clean solution with no sharp edges


thanks to the use of cover caps



Easier alignment of the rails


Using lateral graduation lines



Noise insulation elements for every rail size



Heavy load


thanks to favourable profile cross-sections

Notice

Not suitable for outdoor use! For outdoor mounting, please select the stainless-steel range. Calculation incl. structural analysis and anchor layout using Varifix® software