Cupboard rail support, oval
Cupboard rail support, oval - 1
Cupboard rail support, oval - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cupboard rail support, oval

  • Material: Die-cast zinc
  • Length: 53 mm
  • Width: 20.5 mm

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Surface Material Length Width Quantity PU
price/PU
06835512
Chrome plated Die-cast zinc 53 mm 20.5 mm
06835510
Nickel plated Die-cast zinc 53 mm 20.5 mm
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
Notice

Cupboard rail length = cabinet internal size – 9 mm

Specified dimensions not binding. Subject to technical changes.