Intensive wheel rim cleaner

For detailed information, other images and documents, please select individual articles from the following table.

Intensive wheel rim cleaner

For all painted and unpainted light metal wheel rims and steel wheel rims

  • Chemical basis: Alkaline tenside
  • Smell/fragrance: Fruity
  • Colour: Rosy
  • pH value / conditions: 10 / undiluted
  • Density/conditions: 1.14 g/cm³ / at 20°C
  • Shelf life from production: 12 Month
  • AOX-free: Yes
  • Silicone-free: Yes
  • Bio-degradable: Yes

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Weight of content Container Chemical basis Quantity PU
price/PU
0893476
1 l 1.02 kg Spray bottle Alkaline tenside
089347605
5 l 5.1 kg Canister Alkaline tenside
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
Excellent cleaning performance thanks to gel formula


  • No run-off, allowing the product to take full effect

  • Effectively loosens even the most stubborn contamination, e.g. brake lining abrasion, bloom, tar, oil and road dirt


Acid-free


  • Protects material and surface

  • Especially suitable for polished and high-quality alloy rims

  • Not a hazardous substance, safe for the user


User-friendly


  • No run-off, hence economical to use

  • Pleasant odour, not pungent

  • Long exposure time possible (up to 30 minutes)

  • Separates easily, i.e. separates quickly in the waste water in accordance with Ö-Norm (Austrian standard) B5105


AOX and silicone-free

Notice

Do not use on hot wheel rims or in direct sunlight.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.