ASSY® 3.0 A2 Particle board screw
ASSY<SUP>®</SUP> 3.0 A2 Particle board screw - 1
ASSY<SUP>®</SUP> 3.0 A2 Particle board screw - 2
ASSY<SUP>®</SUP> 3.0 A2 Particle board screw - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 3.0 A2 Particle board screw

Universal for fixing fences, balconies, walkways, play equipment in permanently exposed outdoor environments.

  • Nominal diameter: 8 mm
  • Head type: Countersunk milling pocket head
  • Head diameter: 15 mm
  • Head height: 4.6 mm
  • Head details: Milling pockets
  • Internal drive: AW40
  • Thread type: Wood screw thread
  • Thread design: Partial thread
  • Thread format: Single thread
  • Core diameter: 5 mm
  • Shape of tip: Tip with ring thread
  • Angle of the tip: 30 Degree
  • Material: Stainless steel A2
  • Surface: Plain
  • Min./max. screw-in angle: 0-90 Degree
  • Suitable for use in the following materials: Wood, Derived timber product, Softwood, Board ply wood (BSP), Hardwood, LVL
  • Area of application: Façades, Terrace, Fence, Structural woodwork, Element construction, Timber panel construction, Timber construction, Wet areas, Play equipment, Outdoors, Board walk, Balcony
  • Screw requiring approval: Yes
  • Approval: ETA-11/0190
  • RoHS-compliant: Yes

See product details

Available in 12 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length End milling cutter Thread length (lg) Nominal diameter Quantity PU
price/PU
0180180260
260 mm Yes 100 mm 8 mm
75 pcs
0180180160
160 mm Yes 80 mm 8 mm
75 pcs
0180180220
220 mm Yes 100 mm 8 mm
75 pcs
0180180300
300 mm Yes 100 mm 8 mm
75 pcs
0180180180
180 mm Yes 80 mm 8 mm
75 pcs
0180180240
240 mm Yes 100 mm 8 mm
75 pcs
0180180200
200 mm Yes 80 mm 8 mm
75 pcs
0180180280
280 mm Yes 100 mm 8 mm
75 pcs
0180180140
140 mm 80 mm 8 mm
75 pcs
0180180100
100 mm 60 mm 8 mm
75 pcs
0180180120
120 mm 80 mm 8 mm
75 pcs
018018080
80 mm 50 mm 8 mm
75 pcs
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
Galvanised steel A2, partial thread, countersunk milling head, AW drive



Joins wood instead of splitting it



Milling pockets – for countersinking wherever you are!


  • Suitable for wood and fittings

  • Minimum damage to coated wood materials

  • Fewer chips on the surface


Shank milling cutter – the "auxiliary motor" for low force


  • Reduction of the screw-in and head countersinking torque, especially with long screws

  • Gentle on your tools

  • From Ø = 5 mm, L = 70 mm


Asymmetric thread – faster speed, higher tensile strength


  • Low screw-in torque

  • High over-turning force

  • Faster screwing than conventional particle board screws

  • Coarse thread: 5.0–12.0 mm


AW drive — more power


  • Optimal force transmission

  • Excellent fit

  • Rapid finding

  • Screw settles securely

  • Virtually no unscrewing of bit

  • No wobbling

  • No damage to surface coating of screw

  • Only 5 bit sizes for diameters 3.0 to 12.0 mm


Ring thread — less tendency of the wood to split, very few blow-outs


  • Low splitting forces, in particular when screwing close to edges

  • Reduction of screw-in torque

  • Punch effect of ring thread largely prevents blow-outs

  • Counter thread: 5.0-12.0 mm


Material:


Corrosion-resistant, austenitic stainless steel (1.4301; 1.4567)

Notice

Pre-drilling to the core diameter in solid hard woods



ASSY 3.0 A2 are resistant to acid to a limited extent and are not suitable for use in atmospheres containing chlorine gas. Use Würth timber construction software to measure ASSY screws with a diameter of more than 5 mm.



To attach metals to wood, machine a precise cut-out in the metal tab.



ASSY 3.0 chipboard screws are optimised for use in wooden materials. Use in plastic anchors may cause a reduction in the load-bearing capacity. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove etc.) in plastic anchors, e.g. Würth ASSY D, prefix number 0151 (countersunk head) and prefix 0153 (pan head).



The range of applications of the various stainless steels is detailed in the following table issued by the ISER (German Information Office for Rustproof Stainless Steel, Non-Rusting Steels for Various Environmental Conditions, www.edelstahl-rostfrei.de, Information Sheet 828). Rustproof stainless steels (e.g. material no. 1.4016) are recommended in terms of atmospheric conditions only for use in a rural environment, and in this respect only subject to significant restrictions. We therefore recommend only using austenitic stainless steels for outdoor applications, taking the environmental conditions into account. Stainless steel A4 is especially suitable for use in an industrial atmosphere and for use near the sea.



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

ETA-11/0190

When using these screws, please follow ETA-11/0190 specifications.